Shop All Landscape Edging
Gardenised
Decorative Outdoor Artificial Faux Stone Rock, Garden Patio Granite Grey Stone, Charm Shaped
Mfr # QI004605
Zoro # G410211192
product price: $95.59
/ea
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Color Grey
- Total Length 13"
- Width 16"
- Height 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI004605
- Zoro # G410211192
- UPC # 651355046054
- Country of Origin China
- Category Landscape Edging
Dimensions
Total Length | 13" |
Width | 16" |
Height | 9" |
Details
Material | Fiberglass |
Color | Grey |
Shape | Charm |
Description
This garden artificial rock stone is designed to transform any space into a stunning oasis of natural wonder. This outdoor artificial rock finds its place in a vast array of applications, from residential landscapes and backyards to commercial parks. The fiberglass material offers durability, it is waterproof and weather resistant and is able to withstand extreme weather conditions. With its grey tones and authentic appearance, this rock will become the focal point that elevates your outdoor space to new heights.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUR2)
- FOREMOST TARP 6 ft x 8 ft Tarp, Olive (60068)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Black (2-ET-SWVLPTO-30-BK-GG)
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-24X30)
- GARDENISED Plastic Outdoor Decor Garden Flower Edger Fence, Border, 4 Panels, White (QI004112W.4)
- GARDENISED Plastic Outdoor Decor Garden Flower Edger Fence, Border, 4 Panels, Bronze (QI004112BZ.4)
- GARDENISED Plastic Garden Edging Border Fence, Flower Bed Barrier, PK 3 (QI004078)
- GARDENISED White Vinyl Garden Lawn Picket Fence Patio Flower Bed Garden Lawn Gate (QI003741.SW)
- GARDENISED Decorative Butterfly Design Plastic Fence Garden Edging Landscape Border Path Panel, Pack of 6 (QI004110.6)
- GARDENISED Decorative Garden Ornamental Edging Border Lawn Picket Fence Landscape Path Panels, PK 6 (QI004109.6)
- YARD KING 6"H x 20'L Poundable Edging, Black (Includes 3 Connectors) (YK97220)
- Gardenised Landscaping Materials