Shop All Planters & Window Boxes
Gardenised
Decorative Mini Glazed Ceramic Bonsai Succulent Pots Flower Planter with Drainage Holes, PK 4
Mfr # QI004100
Zoro # G104102294
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ceramic
- Color Blue
- Width 4
- Length 2.5
- Height 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardenised
- MFR # QI004100
- Zoro # G104102294
- UPC # 651355241008
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 4 |
Length | 2.5 |
Height | 1.25 |
Depth | 2.5 |
Details
Material | Ceramic |
Color | Blue |
Weight | 0.25 |
Description
Welcome contemporary style into your home with these set of four bonsai planters. Composed of high quality ceramic material with a smooth finish for long lasting durability. These bonsai planters will invite fresh vibes into any room placed. Suitable for table ornament, windowsill decoration, office, or bookshelf. Ideal for planting succulent, cactus, herb, bonsai, or mini flowers. Footed with drainage holes that absorbs improves air circulation and holds water in a balanced level. You’ll want them in every room in your house; kitchen, dinette, dining room, living room, study, or home office!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 1.62 in. H X 3.54 in. W X 6 in. L Zinc-Plated Steel Slide Bolt Gate Latch (N166-001)
- FIMCO 1/2 in. Intake Tube (5100274)
- ECHO Edger Blade, 8" Regular, PK2 (69601552632)
- LOGO BRANDS Oklahoma Crosshatch Picnic Caddy (192-765-CR1)
- GARDENISED Mini Greenhouse Flower Box, Plant Protector Garden Pot with Double Sided Roof (QI003906)
- GARDENISED Green Outdoor Waterproof Portable Plant Greenhouse with 2 Clear Zippered Windows, Medium (QI004029.M)
- GARDENISED Rustic Wooden Whiskey Barrel Planter with Durable Medal Handles and Drainage Hole - Large (QI003236.L)
- GARDENISED Green Freestanding Raised Garden Bed Rectangular Flower Planter (QI003908G)
- GARDENISED Decorative Metal Hanging Planter with Tree Pots for Flowers, White and Black (QI004532)
- GARDENISED Rustic Wooden Whiskey Barrel Planter with Durable Medal Handles and Drainage Hole - Set of 3 (QI003236.3)
- LANDSCAPERS SELECT Bracket Plant Black Arch 18In (GB0143L)
- Gardenised Landscaping Materials