Shop All Outdoor Wall Décor
Gardenised
Decorative Metal Wall Mounted Hook for Hanging Plants, Bracket Hanger Flower Pot Holder, PK 2
Mfr # QI003983.2
Zoro # G904185190
product price: $16.59
/pk 2, $8.30/ea
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.25
- Weight 0.5
- Color Black
- Material Steel
- Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003983.2
- Zoro # G904185190
- UPC # 651355239838
- Country of Origin China
- Category Outdoor Wall Décor
Dimensions
Length | 0.25 |
Height | 7 |
Width | 11 |
Depth | 0.25 |
Details
Weight | 0.5 |
Color | Black |
Material | Steel |
Description
Decorate and add an elegant design to your home and garden with these plant brackets. Unique art design and curved edge securely holds items while adding an exquisite look. Ideal for displaying flower pots, lanterns, street lamps, ornaments, hanging signs, or bird feeders. Easy to mount it on wooden fences, porch, trees, or indoor and outdoor walls. These metal hooks will surely add a curbside appeal!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Brkt-Deck Idler (603-06899-0637)
- MTD Carburetor (951-05588A)
- MORRYDE CHAIR BUDDY WITH MOUNT SCREWS (CB56-001H)
- WEBER Gen SPX435 LP Gas Grill (36800001)
- TAYLOR Patio Clock, 12 in., 6 lb. (166)
- NATURE SPRING Wall Clock Thermometer, Indoor/Outdoor Decorative 18-inch Quartz Battery-Powered, Waterproof (501000UDC)
- MEADOWCREEK Meadow Creek Glass 10.5 in. Wind Chime (ZAC2WC1937)
- DESIGN TOSCANO Giant Tyrannosaurus Rex Dinosaur Wall Trophy (NE110106)
- KAY BERRY INC Kay Berry- Inc. 88620 A Sunbeam To Warm You - Garden Accent - 6.75 Inches x 6 Inches (88620)
- AVERA PRODUCTS Talavera Multi-color Ceramic 14 in. H Sun and Moon Wall Hanging (APD102140)
- KAY BERRY INC Kay Berry- Inc. 36620 Perhaps The Stars In The Sky - Memorial Bench - 29 Inches x 12 Inches x 14.5 Inches (36620)
- Gardenised Outdoor Wall Décor