Shop All Landscape Edging
Gardenised
Decorative Garden Ornamental Edging Border Lawn Picket Fence Landscape Path Panels, PK 6
Mfr # QI004109.6
Zoro # G804185801
original price:
$27.35
5% off
new price: $25.89
/pk 6, $4.32/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Depth 0.25
- Width 16
- Length 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI004109.6
- Zoro # G804185801
- UPC # 651355241091
- Country of Origin China
- Category Landscape Edging
Dimensions
Depth | 0.25 |
Width | 16 |
Length | 0.25 |
Height | 11.5 |
Details
Material | Plastic |
Color | White |
Weight | 0.25 |
Description
Decorate and design your garden with this garden fence. Composed out of durable material that is weather-resistant and easy to maintain. The ornamental decorative design will add modern appeal to your lawn and garden. The sides are designed with loops that easily slide and links together to one another. Ideal for creating curves around your garden, yard, flower bed, or tree.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Sportman Green 52 qt Cooler (50410)
- LIBMAN Libman Long Handle Grill Brush w/o Scraper, Brass, 19", Black/Red - (568)
- JR PRODUCTS JR PRODUCTS 1/4IN OEM PIGTAIL QCC1, 15IN (07-30855)
- OFF! Deep Woods Sportsmen Insect Repellent, 1 oz Spray Bottle, PK12 (317188)
- GARDENISED Plastic Garden Edging Border Fence, Flower Bed Barrier, PK 3 (QI004078)
- GARDENISED Decorative Black Vinyl Garden Patio Lawn Fence Landscape Panel Border Ornamental Edging (QI003741.LB)
- GARDENISED Cobbled Stone Outdoor Lawn Edging Gate Interlocking Stakes, PK 10 (QI003861)
- GARDENISED Decorative Butterfly Design Plastic Fence Garden Edging Landscape Border Path Panel, Pack of 6 (QI004110.6)
- GARDENISED Plastic Outdoor Decor Garden Flower Edger Fence, Border, 4 Panels, Bronze (QI004112BZ.4)
- GARDENISED White Vinyl Garden Lawn Picket Fence Patio Flower Bed Garden Lawn Gate (QI003741.SW)
- VALLEY VIEW INDUSTRIES Tall No Dig Innovative Edging, 20 Feet Black (NDETC-20MC)
- Gardenised Landscape Edging