Shop All Landscape Edging
Gardenised
Decorative Garden Border Edgings Picket Fence, 4 Piece Set, White
Mfr # QI004556.WT
Zoro # G505849224
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Depth 0.5
- Width 23.75
- Length 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI004556.WT
- Zoro # G505849224
- UPC # 651355045569
- Country of Origin China
- Category Landscape Edging
Dimensions
Depth | 0.5 |
Width | 23.75 |
Length | 0.5 |
Details
Material | Plastic |
Color | White |
Description
Create a beautiful border for your garden with a decorative garden border edgings picket fence. This fence is made of environmental and plastic materials and is easy to clean. Made from high quality plastic, it is protected from ultraviolet rays and corrosion. The lightweight and durable design of the garden edging border is flexible and can be fitted without digging and using nails. It comes in sections that can be put together according to your needs. It is easy to assemble and disassemble. Adjustable garden edges allow users to create right angles and bends, which are very suitable for creating curves around trees or at 90-degree angles around flower beds, creating a different style of the small garden according to their preferences. The decorative fence frame creates a small garden in modern style for you. It is the best choice for your garden decoration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Connect Coupler, Female, 1/4x1/4 In (17-0036)
- MTD Filter-Air Cleaner (BS-798897)
- RAZOR-BACK Not Applicable 14 ga Garden Spade Shovel, Steel Blade, 29 in L Silver Steel Handle (163105000GR)
- GOLD EAGLE Gold Eagle 30570 303 Marine and Recreation Multi-Surface Cleaner - 1 Gallon (30570)
- GARDENISED Plastic Garden Edging Border Fence, Flower Bed Barrier, PK 3 (QI004078)
- GARDENISED Decorative Butterfly Design Plastic Fence Garden Edging Landscape Border Path Panel, Pack of 6 (QI004110.6)
- GARDENISED White Vinyl Garden Lawn Picket Fence Patio Flower Bed Garden Lawn Gate (QI003741.SW)
- GARDENISED Plastic Outdoor Decor Garden Flower Edger Fence, Border, 4 Panels, White (QI004112W.4)
- GARDENISED Cobbled Stone Outdoor Lawn Edging Gate Interlocking Stakes, PK 10 (QI003861)
- GARDENISED Decorative Black Vinyl Garden Patio Lawn Fence Landscape Panel Border Ornamental Edging (QI003741.LB)
- ZORO SELECT Paver and Landscape Edging, 240 ft., Black (3100-40-6)
- Gardenised Landscape Edging