Shop All Patio Umbrella Bases
Gardenised
Decorative Cast Iron Patio Umbrella Base, 24 lbs Round
Mfr # QI003817
Zoro # G504102757
product price: $75.75
/ea
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bronze
- Height 13.25
- Width 17.75
- Material Iron
- Depth 17.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003817
- Zoro # G504102757
- UPC # 651355238176
- Country of Origin China
- Category Patio Umbrella Bases
Dimensions
Height | 13.25 |
Width | 17.75 |
Depth | 17.75 |
Length | 17.75 |
Details
Color | Bronze |
Material | Iron |
Weight | 23.5 |
Description
Keep your deck in style with this cast iron umbrella base. This holder will hold your umbrella sturdy in place protecting you from the sun, and rain. Its constructed with a sturdy, all-steel, weather resistant design, adding decor to your patio, balcony, pool, and so on.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Gate Latch, 1-3/32 In. W, Silver (SSG-45)
- MTD Chute-Flange Keepe (731-04869A)
- BRIGGS & STRATTON Carburetor (593433)
- SHARKBITE Swivel Elbow, 90 deg., 1-1/2" Tube Size (UXL0241)
- GARDENISED Outdoor Weather Resistant Balcony Clamp Umbrella Holder (QI003890)
- GARDENISED Outdoor Patio Cast Iron Umbrella Base Holder Stand 20 Lb. Round (QI003815)
- GARDENISED Outdoor Metal Patio Black Deck Umbrella Clamp for Fence Post, Railing, Bleachers or Benches (QI004404)
- GARDENISED Square- Bronze Cast Iron Umbrella Base Stand 19 lbs (QI003816)
- SIMPLYSHADE SimplyShade Bermuda 4 Section Resin Base (SSBSPB00)
- VINTIQUEWISE Black Umbrella Shaped Creative Umbrella Holder Stand for Indoor and Outdoor (QI004468)
- NATURE SPRING Nature Spring 34lb Half Moon Patio Umbrella Base (491884ONL)
- Gardenised Patio Furniture