Shop All Fountains, Garden Statues & Sculptures
Gardenised
Decorative 4 Tier Rock Look Water Fountain with LED Rolling Glow Ball for Home and Garden
Mfr # QI004590
Zoro # G510083538
original price:
$124.99
9% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 9.75"
- Width 8.25"
- Material Resin
- Height 16.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI004590
- Zoro # G510083538
- UPC # 651355045903
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Length | 9.75" |
Width | 8.25" |
Height | 16.25" |
Details
Color | Gray |
Material | Resin |
Description
Add a natural relaxing appeal to your home or garden with this 4 tier water fountain. Composed out of durable resin that is rust and weather-resistant for long lasting use. In this fountain, water cascades down over natural looking gray stone creating a gorgeous waterfall centerpiece. LED rolling ball on top offers a peaceful calming glow. Relax to the water flow sound while adding peaceful ambiance to your outdoor setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON PLUG-CARBURETOR (807723)
- DIAMOND KING SMOKER 5LB Hickory Smokin Wood (HICKORY 2.5-5C)
- MTD Start Asm S/A Pul (753-04823)
- YARD BUTLER Garden Hose Reel, Cart, 18 in, Steel (HT-2EZ)
- GARDENISED Decorative Please Keep Off The Grass Post, Outdoor Warning Ground Cast Iron Stake, Black (QI004531)
- GARDENISED Outdoor Natural Artificial Fringe Rock Decor for Gardens, Lawns, and Landscapes (QI004478)
- GARDENISED Outdoor Natural Artificial Lightweight Husk Rock Faux Rock Decor Covers Up Landscape Utilities (QI004667)
- INVERNADERO LuxenHome Resin Farmhouse Barrel and Water Pump Outdoor Fountain (IN3260956)
- BRIARWOOD LANE Briarwood Lane BLW00045 54 in. Flip Flops Deluxe Hot Air Balloon Wind Twister (BLW00045)
- ANCIENT GRAFFITI Ancient Graffiti ANCIENTRCRECPT Receptacle Rain Chain (ANCIENTRCRECPT)
- DESIGN TOSCANO Tyrannosaurus Rex Scaled Dinosaur Statue (NE110018)
- Gardenised Fountains, Garden Statues & Sculptures