Shop All Landscape Edging
Gardenised
Cobbled Stone Outdoor Lawn Edging Gate Interlocking Stakes, PK 10
Mfr # QI003861
Zoro # G804185818
product price: $17.75
/pk 10, $1.78/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray
- Depth 1
- Width 10.5
- Height 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003861
- Zoro # G804185818
- UPC # 651355238619
- Country of Origin China
- Category Landscape Edging
Dimensions
Depth | 1 |
Width | 10.5 |
Height | 9 |
Length | 1 |
Details
Material | Plastic |
Color | Gray |
Weight | 0.25 |
Description
Decorate and design your garden with this garden fence. Connects to a total of 8 feet that makes it ideal to create curves around your garden, yard, flower bed, or tree. Composed out of durable plastic material that is weather-resistant and easy to maintain. The ornamental decorative design will add modern appeal to your lawn and garden.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKO LIVING 52 Gas Outdoor Firepit Table - Wicker (COB10002)
- A.R. NORTH AMERICA Turbo Nozzle, 045,4500 psi (0204006515)
- MILWAUKEE TOOL 21 in. Mower Blade for M18 FUEL Self-Propelled Lawn Mower (49-16-2734)
- SIMPSON STRONG-TIE G185 4x4 Post Cap ZMax (BC40Z)
- GARDENISED Plastic Outdoor Decor Garden Flower Edger Fence, Border, 4 Panels, Bronze (QI004112BZ.4)
- GARDENISED Decorative Black Vinyl Garden Patio Lawn Fence Landscape Panel Border Ornamental Edging (QI003741.LB)
- GARDENISED Decorative Garden Ornamental Edging Border Lawn Picket Fence Landscape Path Panels, PK 6 (QI004109.6)
- GARDENISED Plastic Outdoor Decor Garden Flower Edger Fence, Border, 4 Panels, White (QI004112W.4)
- GARDENISED White Vinyl Garden Lawn Picket Fence Patio Flower Bed Garden Lawn Gate (QI003741.SW)
- GARDENISED Plastic Garden Edging Border Fence, Flower Bed Barrier, PK 3 (QI004078)
- MASTER MARK 94340 Terrace 4 in. x 40 ft. Brown Board Landscape Edging (MA11098)
- Gardenised Landscape Edging