Shop All Outdoor Benches
Gardenised
Classical Wooden Slats Outdoor Park Bench with Steel Frame, Seating Bench for Yard, Patio, Garden, Balcony, and Deck
Mfr # QI003711
Zoro # G504185637
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Solid Wood
- Color Brown
- Height 32.5
- Length 23.5
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003711
- Zoro # G504185637
- UPC # 651355237117
- Country of Origin China
- Category Outdoor Benches
Dimensions
Height | 32.5 |
Length | 23.5 |
Width | 48 |
Depth (In.) | 23.5 |
Details
Material | Solid Wood |
Color | Brown |
Weight Capacity | 23 |
Description
This beautifully designed park bench will add a classical touch to your backyard, lawn, or patio. Crafted with a durable steel frame and a solid wood backrest and seat. This bench comfortably seats up to 3 people and holds up to 500 lbs. This bench adds elegant design to your outdoor living space and provides a relaxing and comfortable lounging for you and your guest.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 8' x 8' Outdoor Pop Up Canopy Tent with Carry Bag (JJ-GZ88-BL-GG)
- STROMBERG CARLSON Stromberg Carlson EXT-3542 Extend-A-Shower - White (EXT-3542)
- MTD Side Discharge Chu (731-13549)
- CHAPIN 3 gal. Tank Sprayer, Polyethylene Tank, Fan Spray Pattern, 48" Hose Length, 40 psi Max Pressure (22049XP)
- GARDENISED Black Patio Garden Park Yard 50 Outdoor Steel Bench Powder Coated with Cast Iron Back (QI003333L)
- GARDENISED Gardenised Outdoor Garden Patio Steel Park Bench Lawn Decor with Cast Iron Back, Black Seating bench for Yard, Patio, Garden and Deck (QI004259)
- GARDENISED Outdoor Classical Wooden Slated Park Bench, Steel frame Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003462L)
- GARDENISED Steel Garden Park Bench Cast Iron Frame Patio Lawn Yard Decor, Black Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003773)
- GARDENISED Steel Outdoor Patio Garden Park Seating Bench with Cast Iron Scrollwork Backrest, Front Porch Yard Bench Lawn Decor (QI003772)
- GARDENISED Wooden Outdoor Park Patio Garden Yard Bench with Designed Steel Armrest and Legs (QI003712)
- LIVING ACCENTS PRK BENCH IRN 23.5X33.5"" (KMS620C)
- Gardenised Patio Furniture