Shop All Planters & Window Boxes
Gardenised
Classic Traditional Wood- Look Raised Outdoor Garden Bed Flower Planter Box, 24 inch, PK 4
Mfr # QI004007S.4
Zoro # G304102063
product price: $83.15
/pk 4, $20.79/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material wpc
- Color Brown
- Width 24
- Length 2
- Height 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI004007S.4
- Zoro # G304102063
- UPC # 651355231160
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 24 |
Length | 2 |
Height | 6 |
Depth | 2 |
Details
Material | wpc |
Color | Brown |
Weight | 4 |
Description
Plant your flowers, plants, herbs or vegetables with this raised bed planter. Composed out of durable wood material that is long lasting, weather proof and easy to maintain. Ability to easily create whichever shape you desire. Experience the joys of growing your own flowers, plants, herbs or vegetables.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUUMA PRODUCTS 60Rod Holder Grill Mount (58180)
- SIGNMISSION GRAND OPENING BANNER SIGN new store sign signs open soon (B-Grand Opening)
- TOTAL SOLUTIONS Vacate Herbicide, 1 gal (314)
- SONGBIRD ESSENTIALS Dr. JB Switchable 80 oz Jar (SE6024)
- GARDENISED Rustic Wooden Whiskey Barrel Planter with Durable Medal Handles and Drainage Hole - Large (QI003236.L)
- GARDENISED Rustic Wooden Whiskey Barrel Planter with Durable Medal Handles and Drainage Hole - Set of 3 (QI003236.3)
- GARDENISED Classic Traditional Durable Wood- Look Raised Outdoor Garden Bed Flower Planter Box, Single 48 inch (QI004007L)
- GARDENISED Outdoor Living Butterfly Rectangle Plant Stand, Flower Planting Pot, Antique Green (QI004123)
- GARDENISED Decorative Wall or Floor Garden Planter for Indoor or Outdoor Plants (QI003126)
- GARDENISED Outdoor Living Butterfly Square Plant Stand, Flower Planting Pot, Antique Bronze (QI004122)
- WALD IMPORTS 8134-D6-WW 13.5 in. Distressed Wood Planter (8134/D6/WW)
- Gardenised Planters & Window Boxes