Shop All Holiday Decor
Gardenised
Brown Plastic Christmas Tree Stand With Screw Fastener
Mfr # QI003953.BR
Zoro # G304102797
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 8.5
- Weight 3.25
- Depth 14.75
- Width 14.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003953.BR
- Zoro # G304102797
- UPC # 651355033504
- Country of Origin China
- Category Holiday Decor
Dimensions
Height | 8.5 |
Depth | 14.75 |
Width | 14.75 |
Length | 14.75 |
Details
Color | Brown |
Weight | 3.25 |
Material | Plastic |
Description
This tree stand is perfect to hold your Christmas tree. stand is very easy to use just put in the tree and adjust the metal eye bolts that provide a stable contact between stand and tree. Holds up to 1.5 gallons of water. Green finish will add to your holiday decorations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS Ready-to-Assemble 48-inch Wide Mobile Metal Desk for Home Office, Navy (24814)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Charcoal, Letter (17647)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-BROWN-GV-GG)
- HASTINGS HOME Hastings Home Handcrafted 28 inch Tall Decorative Classic Floor Bamboo Vase for Plants (Natural) (280271YWA)
- GARDENISED Plastic Christmas Tree Stand With Screw Fastener, Red (QI004154.RD)
- GARDENISED Foldable Christmas Tree Skirt Collar Basket, Ring Base Stand Cover, Rattan Plastic, Grey (QI004155.GY)
- GARDENISED Large Rattan Christmas Tree Skirt, Red (QI003957.RD)
- GARDENISED Large Rattan Christmas Tree Skirt, White (QI003957.W)
- GARDENISED Indoor Automatic Green Christmas Tree Stand With Water Reservoir, Adjustable Metal Claws (QI004591)
- GARDENISED Large Rattan Collar Tree Skirt - Brown (QI003957.BR)
- HASTINGS HOME Christmas Tree Storage Canvas Bag up to 6 FT Artificial Trees with Straps for Decorations, Burgundy (988396ISI)
- Gardenised Holiday Decor