Shop All Planters & Window Boxes
Gardenised
Brown Outdoor Rustic Half Barrel Flower Garden Planter Bowl, Plastic, Small
Mfr # QI004113.S
Zoro # G904101978
$19.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic
- Color Brown
- Width 13
- Length 13
- Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardenised
- MFR # QI004113.S
- Zoro # G904101978
- UPC # 651355241138
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 13 |
Length | 13 |
Height | 8 |
Depth | 13 |
Details
Material | plastic |
Color | Brown |
Weight | 1.5 |
Description
Add a vintage appeal to your home, garden, and patio with this rustic half-barrel flower pot. This planter is ideal for flowers, trees, and plants to compliment your outdoor and indoor decor. Made out of sturdy plastic, wood- looking, and weather-resistant material. The antique burnt finish will add a rustic country appearance to your garden and outdoor living.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Filter (792038)
- MTD Chute Asm-Comp Dfl (631-05168C)
- OREGON Trimmer Line Cutter (21-000)
- TOMAHAWK POWER 24" Concrete Spray Wand and .5 GPM Nozzle for TCS6.5 Concrete Sprayer (W24N.5)
- GARDENISED Square Traditional Fence Design Vinyl Planter Box (QI004006B.S)
- GARDENISED Rustic Wood- Look Plastic Half Barrel Flower Pot Bucket Planter, PK 4 (QI003696)
- GARDENISED Brown Outdoor Rustic Half Barrel Flower Garden Planter Bowl, Plastic, Large (QI004113.L)
- GARDENISED Adjustable Metal Plant Holder, Flower Pot Stand Expands from 9.5- 14.5 Inches (QI003984)
- GARDENISED White Vinyl Traditional Fence Design Garden Bed Elevated Screwless Raised Planter Box (QI003740.B)
- GARDENISED Rustic Wooden Whiskey Barrel Planter with Durable Medal Handles and Drainage Hole - Large (QI003236.L)
- GARDENISED Rustic Wooden Whiskey Barrel Planter with Durable Medal Handles and Drainage Hole - Set of 3 (QI003236.3)
- Gardenised Landscaping Materials