Shop All Planters & Window Boxes
Gardenised
Brown Outdoor Rustic Half Barrel Flower Garden Planter Bowl, Plastic, Set of 3
Mfr # QI004113.3
Zoro # G905849060
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Width 20
- Length 20
- Height 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI004113.3
- Zoro # G905849060
- UPC # 651355039711
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 20 |
Length | 20 |
Height | 12.5 |
Details
Material | Plastic |
Color | Brown |
Description
Add a vintage appeal to your home, garden, and patio with this Set of 3 rustic half-barrel flower pots. This planter is ideal for flowers, trees, and plants to compliment your outdoor and indoor decor. Made out of sturdy plastic, wood- looking, and weather-resistant material. The antique burnt finish will add a rustic country appearance to your garden and outdoor living.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Alternator For Farmtrac 435, 535, 545, 545 DTC, 555 All 494045 (400-30000)
- PLANO EDGE™ 3600 Flex Stowaway Box (PLASE366)
- FOREMOST TARP 8 ft x 10 ft Tarp, Brown/Green (10810)
- JACKS IMPORTS English Brass Chain 30" (4357-30)
- GARDENISED Brown Outdoor Rustic Half Barrel Flower Garden Planter Bowl, Plastic, Large (QI004113.L)
- GARDENISED Outdoor Living Butterfly Square Plant Stand, Flower Planting Pot, Antique Bronze (QI004122)
- GARDENISED Green Garden Leaf Collector Caddy Tool Bag Holder with Hand Scoop Collapsible Trash Can (QI004031)
- GARDENISED Classic Traditional Wood- Look Raised Outdoor Garden Bed Flower Planter Box, 48 inch, PK 4 (QI004007L.4)
- GARDENISED Decorative Wall or Floor Garden Planter for Indoor or Outdoor Plants (QI003126)
- GARDENISED Square Traditional Fence Design Vinyl Planter Box (QI004006B.S)
- MAYNE MAIL POST Mayne Fairfield 3-ft. Window Box Planter, White (5822-W)
- Gardenised Landscaping Materials