Shop All Planters & Window Boxes
Gardenised
Brown Outdoor Rustic Half Barrel Flower Garden Planter Bowl, Plastic, Medium
Mfr # QI004113.M
Zoro # G704101895
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic
- Color brown
- Width 16
- Length 16
- Height 9.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI004113.M
- Zoro # G704101895
- UPC # 651355232112
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 16 |
Length | 16 |
Height | 9.75 |
Depth | 16 |
Details
Material | plastic |
Color | brown |
Weight | 2.25 |
Description
Add a vintage appeal to your home, garden, and patio with this rustic half-barrel flower pot. This planter is ideal for flowers, trees, and plants to compliment your outdoor and indoor decor. Made out of sturdy plastic, wood- looking, and weather-resistant material. The antique burnt finish will add a rustic country appearance to your garden and outdoor living.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAREWHEEL Smoking Rocket Y1 Kids Scooter Yellow (GWESY1YE)
- NYLGLO New Jersey State Flag, 3x5 Ft (143660)
- TEKNOR APEX Teknor Apex 7602-25 NeverKink RV/Marine Hose - 1/2" x 25', White (7602-25)
- AFTERMARKET Recoil Pull Starter Fits Honda Generator GX120 GX160 GX200 55hp 65hp Engine (ELS60-0274)
- GARDENISED Rattan Raised Garden Bed Flower Planter (QI003892.WL)
- GARDENISED Raised Garden Bed Screwless Planter Bed (QI003892.NL)
- GARDENISED Classic Traditional Wood- Look Raised Outdoor Garden Bed Flower Planter Box, 24 inch, PK 4 (QI004007S.4)
- GARDENISED Rustic Wooden Whiskey Barrel Planter with Durable Medal Handles and Drainage Hole - Small (QI003236.S)
- GARDENISED Rustic Wood- Look Plastic Half Barrel Flower Pot Bucket Planter, PK 4 (QI003696)
- GARDENISED Outdoor Garden Bird Bath and Solar Powered Round Pond Fountain with Planter Bowl, Copper (QI004101)
- SIMPLAY3 Seed to Sprout Raised Garden Planter (422040-01)
- Gardenised Landscaping Materials