Shop All Landscape Edging
Gardenised
Black Vinyl Wrought Iron- Look Garden Lawn Fence Landscape Panel Border Garden Edging
Mfr # QI003741.SB
Zoro # G004185830
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Depth 0.04
- Width 22.75
- Length 0.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardenised
- MFR # QI003741.SB
- Zoro # G004185830
- UPC # 651355228368
- Country of Origin China
- Category Landscape Edging
Dimensions
Depth | 0.04 |
Width | 22.75 |
Length | 0.04 |
Height | 12.5 |
Details
Material | Vinyl |
Color | Black |
Weight | 0.75 |
Description
Decorate and design your garden with this garden fence. Composed out of durable vinyl material that is weather-resistant and easy to maintain. The ornamental decorative design will add modern appeal to your lawn and garden. The sides are designed with loops that easily slide and links together to one another. Ideal for creating curves around your garden, yard, flower bed, or tree.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Bushing Kit For Club Car Oem : 102506601 (225-824)
- LOGO BRANDS Arizona Cardinals Crosshatch 16 Can Cooler Tote (601-83-CR1)
- STENS New Air Filter For Partner K650 And K700 Active I, Ii And Iii Cut-Off Saws, Husqvarna 506224201 (100-808)
- TEEJET EPR GASKET (CP19438-EPR)
- GARDENISED Decorative Butterfly Design Plastic Fence Garden Edging Landscape Border Path Panel, Pack of 6 (QI004110.6)
- GARDENISED Plastic Garden Edging Border Fence, Flower Bed Barrier, PK 3 (QI004078)
- GARDENISED Decorative Garden Ornamental Edging Border Lawn Picket Fence Landscape Path Panels, PK 6 (QI004109.6)
- GARDENISED Plastic Outdoor Decor Garden Flower Edger Fence, Border, 4 Panels, Bronze (QI004112BZ.4)
- GARDENISED Plastic Outdoor Decor Garden Flower Edger Fence, Border, 4 Panels, White (QI004112W.4)
- GARDENISED Decorative Black Vinyl Garden Patio Lawn Fence Landscape Panel Border Ornamental Edging (QI003741.LB)
- YARD KING 20'L Zip Edge No-Dig Landscape Coiled Edging includes one 6" Fabric/Sod Pins and 1 coupler (YK41220)
- Gardenised Landscaping Materials