Shop All Natural Stone Tile
Gardenised
Black Garden Pathway Track Outdoor Flooring Waterproof Tile Anti-slip Pavers Floor Mat, 14 Long
Mfr # QI004106
Zoro # G904185572
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14
- Width 12
- Height 0.75
- Weight 1.25
- Depth 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI004106
- Zoro # G904185572
- UPC # 651355241060
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 14 |
Width | 12 |
Height | 0.75 |
Depth | 14 |
Details
Material | Plastic |
Color | Black |
Weight | 1.25 |
Description
Create a smooth walkway area with this floor paver. Composed out of durable plastic material that offers a solid platform to create a designs and give your space your style. Ideal for patio, deck, walkway, garden, or any other outdoor areas. Permeable slots help prevent flooding, puddles, mud, and snow for a mess free and smooth pathway and patio space. These weather resistant pavers have an open design for airflow and water drainage. Easy to set up and remove with the interlocking design that securely attaches each tile to the other. These pavers make pathways look more clean and walking more practical.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 022, 1, 1.129, PK50 (U38805.006.0100)
- NATIONAL HARDWARE UTILITY PULL 4-3/4""ZINC (N117-713)
- ADAMS RITE Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure (7130-510-628-00)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3080LHISPSF3PSHK69161DM)
- GARDENISED Gray Interlocking Garden Path Tiles Outdoor Flooring Decorative Floor Grass Paver, PK 5 (QI004107.5)
- GARDENISED Gray Garden Path Track Interlocking Stone Look Design Pathway Tile Floor Paver, PK 4 (QI004108.4)
- MSI Carrara White Basketweave SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0439-SAM)
- MSI Terrado Peninsula Earth Manufactured Stacked Stone (ZOR-PNL-0007)
- MSI Gray Oak 3D Ledger Panel 6 In. X 24 In. Honed Marble Wall Tile, 6PK (ZOR-PNL-0038)
- MSI Arctic Storm Interlocking SAMPLE Honed Marble Mesh-Mounted Mosaic Floor And Wall Tile (ZOR-MD-0368-SAM)
- ANDOVA TILES ANDOVA TILES Casia Marble Chevron Mosaic Tile (ANDCAS182)
- Gardenised Tile