Shop All Holiday Decor
Gardenised
Automatic Plastic Green Foot Pedal Christmas Tree Stand, Large 14.5-inch Dia x 3.5-inch Height
Mfr # QI003954.L
Zoro # G810083573
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.9"
- Color Green
- Height 3.5"
- Width 14.9"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardenised
- MFR # QI003954.L
- Zoro # G810083573
- UPC # 651355040359
- Country of Origin China
- Category Holiday Decor
Dimensions
Length | 14.9" |
Height | 3.5" |
Width | 14.9" |
Details
Color | Green |
Material | Plastic |
Description
This tree stand comes with single cable operation, stand is very easy to use just put in the tree hold it straight and step on the foot pedal until claw firmly tightens the trunk, automatic water level indicator shows when to stop and when your tree needs more water. Green finish will add to your holiday decorations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 123 CREATIONS 123 Creations CB047RD-5.5 Inch Harlequin - Red Hand Painted Tassel (CB047RD-5.5)
- FLASH FURNITURE HERCULES Series Mahogany Cross Back Chair (2-XU-X-MAH-GG)
- GLARO Wet Umbrella Bag Holder, Floor Standing (FVBS11BK)
- TRADEMARK FINE ART Victor Giton 'Water Lilies' Canvas Art, 14x19 (MA0445-C1419GG)
- GARDENISED Large Rattan Christmas Tree Skirt, White (QI003957.W)
- GARDENISED Plastic Christmas Tree Stand With Screw Fastener, Red (QI004154.RD)
- GARDENISED Brown Plastic Christmas Tree Stand With Screw Fastener (QI003953.BR)
- GARDENISED Automatic Plastic Green Foot Pedal Christmas Tree Stand (QI003954)
- GARDENISED Foldable Christmas Tree Skirt Collar Basket, Ring Base Stand Cover, Rattan Plastic, Grey (QI004155.GY)
- GARDENISED Large Rattan Christmas Tree Skirt, Red (QI003957.RD)
- LEMAX CLYDES TRCKNG SERVC&REPR (35054)
- Gardenised Holiday Decor