Shop All Picnic Tables
Gardenised
A-Frame Outdoor Patio Deck Garden Picnic Table, Stained
Mfr # QI003905.ST
Zoro # G304185370
product price: $432.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$432.99
Free 30-Day Returns
Key Features
- Color Brown
- Width 58.75
- Weight Capacity 57
- Height 29.25
- Depth 59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardenised
- MFR # QI003905.ST
- Zoro # G304185370
- UPC # 651355230019
- Country of Origin China
- Category Picnic Tables
Dimensions
Width | 58.75 |
Height | 29.25 |
Depth | 59 |
Length | 59 |
Details
Color | Brown |
Weight Capacity | 57 |
Material | Solid Wood |
Description
Gather around this comfortable picnic table for family outdoor meals. Solid composition offers durable resilience for continual outdoor use. For extra convenience, insert an umbrella in the center hole for sunlight shade and protection. Plus, when it comes to basic outdoor furnishing, this picnic table is what every outdoor area calls for to dine in warm outdoor weathers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Ball Ornament, Aluminum, Gold (800049)
- CORE TARPS 24 ft L x 0.5 mm H x 24 ft W Heavy Duty 8 Mil Tarp, Brown/Black, Polyethylene (CT-402-24X24)
- DOGIPOT Pole Mounted Pet Waste Station, Polyethyl (1010-S)
- PROSOURCE 20 ft x 20 ft Medium Duty Tarp, Blue (T2020BB90)
- GARDENISED Wooden Outdoor Patio Garden Round Picnic Table with Bench, 8 Person- Natural (QI003903.N)
- GARDENISED Wooden Outdoor Round Picnic Table with Bench for Patio, 6- Person with Umbrella Hole - Stained (QI003904.ST)
- GARDENISED Wooden Outdoor Round Picnic Table with Bench for Patio, 6- Person with Umbrella Hole- Natural (QI003904.N)
- GARDENISED Wooden Outdoor Patio Garden Round Picnic Table with Bench, 8 Person - Stained (QI003903.ST)
- GARDENISED Outdoor Foldable Woodgrain Picnic Table Set with Metal Frame 6 Ft. Black (QI004269.BK)
- GARDENISED Outdoor Wooden Patio Deck Garden 6-Person Picnic Table, for Backyard, Garden, Stained (QI004434.ST)
- VESTIL Metal Rectangle Picnic Table, 96", green (PT-MX-3096-GN)
- Gardenised Picnic Tables