Shop All Plant & Tree Support
Gardeners Blue Ribbon
Sturdy Twist, w/Cutter, 164 ft.
Mfr # T009B
Zoro # G0433314
product price: $3.49
/ea
Sold in multiples of 20 for $69.80
$69.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 164 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardeners Blue Ribbon
- MFR # T009B
- Zoro # G0433314
- UPC # 00048307122827
- Country of Origin China
- Category Plant & Tree Support
Dimensions
Length | 164 ft |
Details
Item | Sturdy Twist |
Description
Sturdy Twist,w/Cutter,164 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Anchoring Cable Kit, Silver (268505)
- TECUMSEH Air Cleaner (36905)
- HOT SHOT 1 ct Gel Indoor/Outdoor Roach and Ant Killer (HG-95769)
- CAMELBAK Hydration Pack, 85 oz./2.5L, Black (1746001000)
- GARDENERS BLUE RIBBON Soft Garden Twine, 200Ft, PK6 (T028B)
- GARDENERS BLUE RIBBON Single Peony Ring, 24 in L, 14 in W (PP1424)
- GARDENERS BLUE RIBBON Stake It Easy (STEZ1)
- GARDENERS BLUE RIBBON Sturdy Plant Labels, 8" (T021B)
- GARDENERS BLUE RIBBON WW61 Garden Stake, 6 ft L, 066 in W, Wood, Natural (WW6-12)
- GARDENERS BLUE RIBBON Gardener Wood Stakes, 5 ft. (WW5-1)
- SOUTHWESTERN CREATIO Peony Ring Plant Support (TTC233OL)
- Gardeners Blue Ribbon Landscaping Materials