Shop All Plant & Tree Support
Gardeners Blue Ribbon
Sturdy Training Wire Coated, 50 ft.
Mfr # T025B
Zoro # G0433332
product price: $3.39
/ea
Sold in multiples of 12 for $40.68
$40.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardeners Blue Ribbon
- MFR # T025B
- Zoro # G0433332
- Country of Origin China
- Category Plant & Tree Support
Dimensions
Length | 50 ft |
Details
Item | Sturdy Training Wire Coated |
Description
Sturdy Training Wire Coated,50 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-16X20)
- NORPRO Adjustable Roasting Rack (275)
- RAXGO Freestanding Kayak Storage Rack, Indoor & Outdoor Kayak Stand with Wheels, for 2 Kayaks (RGFSKRWW)
- OREGON Gator G6, 21-9/16 " L, 3 " W (394-129)
- GARDENERS BLUE RIBBON Sturdy Plastic Garden Ties (T013B)
- GARDENERS BLUE RIBBON Gardener Wood Stakes, 5 ft. (WW5-1)
- GARDENERS BLUE RIBBON Stake It Easy (STEZ1)
- GARDENERS BLUE RIBBON Stretch Tie, 0.96"x150 ft. (T006B)
- GARDENERS BLUE RIBBON Bamboo Stake, 3Ft, 25Pk, PK20 (BB3)
- GARDENERS BLUE RIBBON Soft Garden Twine, 200Ft, PK6 (T028B)
- MIRACLE-GRO Allpurp Plnt Food 2.5Lb (3003510)
- Gardeners Blue Ribbon Plant & Tree Support