Shop All Plant & Tree Support
Gardeners Blue Ribbon
Sturdy Grip Wire, 16 ft.
Mfr # T004B
Zoro # G0433350
product price: $2.35
/ea
Sold in multiples of 12 for $28.20
$28.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardeners Blue Ribbon
- MFR # T004B
- Zoro # G0433350
- UPC # 00048307001207
- Country of Origin China
- Category Plant & Tree Support
Dimensions
Length | 16 ft |
Details
Item | Sturdy Grip Wire |
Description
Sturdy Grip Wire,16 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER Water Valve Spare Part for TMD14 Backpack Fogger (TMD14-WATER-VALVE)
- PURELL Sprayer, Cleaning and Degreasing (5350-04)
- ILC Replacement for Fisher Price Ffr86 Barbie Jammin Jeep Front Bumper W/logo FOR Jeep (ffr86) (FFR86 BARBIE JAMMIN JEEP FRONT BUMPER W/LOGO FOR)
- BAYER Maxforce Fly Spot Bait (2oz) (81770220)
- GARDENERS BLUE RIBBON Gardener Wood Stakes, 5 ft. (WW5-1)
- GARDENERS BLUE RIBBON Sturdy Training Wire Coated, 50 ft. (T025B)
- GARDENERS BLUE RIBBON Soft Garden Twine, 200Ft, PK6 (T028B)
- GARDENERS BLUE RIBBON Stretch Tie, 0.96"x150 ft. (T006B)
- GARDENERS BLUE RIBBON Sturdy Tree Ties (T019B)
- GARDENERS BLUE RIBBON WW41 Garden Stake, 4 ft L, Wood, Natural (WW4-12)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels (GL1078C5)
- Gardeners Blue Ribbon Plant & Tree Support