Shop All Planters & Window Boxes
Gardener Select
Gardener Select GSAMRR15206 15 in. Drip Red Madison Planter
Mfr # GSAMRR15206
Zoro # G003757533
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardener Select
- MFR # GSAMRR15206
- Zoro # G003757533
- UPC # 49121010659
- Country of Origin China
- Category Planters & Window Boxes
Description
Drip Red Madison Planter
These planters look like expensive ceramic pots but they are both lightweight and durable. Add a splash of enduring color to your patio and deck plantings. For indoor and outdoor use.
Specifications- Color: Drip Red
- Size: 15 in.
- Height: 11.22 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA FZ Pressure Washer Hose 3/8in 50ft IQC (HFZPW426050Q-E)
- LIPPERT SCREEN DEFENDER KIT 24 IN (859791)
- LANDSCAPERS SELECT Sprinkler Osc Turbo Alu 4100Sf (YM18051)
- AP PRODUCTS AP Products 012-PSQ500 W 8 X 1 Pan Head Square Recess Screw, Pack of 500 - 1", White (012-PSQ500 W 8 X 1)
- GARDENER SELECT Gardener Select GSAEPR15205 15 in. Egg Planter Green Flower Planter (GSAEPR15205)
- DECO JOE Flower Box Holder in Black (FPH1801-B)
- PATIO LIVING Patio Living 00380 Single Globe Planter - Black (380)
- PANACEA PRODUCTSRP GT 12 BLK Swiv Bracket (85321DGT)
- PANACEA COCO LINER 24""X33' BULK (88588)
- GRONOMICS Gronomics REGB 18-34 Rustic Elevated Garden Bed (REGB 18-34)
- INFINITE CEDAR Infinite Cedar 5-Tier Trio Plant Pyramid (Trio-5)
- Gardener Select Landscaping Materials