Shop All Planters & Window Boxes
Gardener Select
Gardener Select GSAMRR15204 15 in. Drip Blue Madison Planter
Mfr # GSAMRR15204
Zoro # G203757326
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardener Select
- MFR # GSAMRR15204
- Zoro # G203757326
- UPC # 49121010635
- Country of Origin China
- Category Planters & Window Boxes
Description
Drip Blue Madison Planter
These planters look like expensive ceramic pots but they are both lightweight and durable. Add a splash of enduring color to your patio and deck plantings. For indoor and outdoor use.
Specifications- Color: Drip Blue
- Size: 15 in.
- Height: 11.22 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUT-HEAL Hoof Heal 32 oz. (2759-QT)
- OREGON Controlcut Chain, 18" 22BPX .325" 74 DL (L74)
- AMERIMAX HOME PRODUCTS 0.8 in. H X 2 in. W X 3.25 in. L White Vinyl Traditional Downspout Band (M0634-30)
- MI-T-M Nozzle (18-0295)
- GARDENER SELECT Gardener Select GSAEPR15205 15 in. Egg Planter Green Flower Planter (GSAEPR15205)
- MAYNE Fairfield 24x24 Elevated Garden Bed - White (4888-W)
- ELK STUDIO Fairhaven Set of 2 Planters (564789)
- MAYNE Valencia 8in Planter - White (3870-W)
- WOODLAND TOOLS GT LD GDN Bulb Planter (30-9020-100)
- MAYNE Kobi Trough Planter 36 x 14 x 24, Black (8836-B)
- MAYNE Fairfield Elevated Garden Bed, Black (4890-B)
- Gardener Select Landscaping Materials