Shop All Planters & Window Boxes
Gardener Select
Gardener Select GSAEPR12206 12 in. Red Flower Egg Planter
Mfr # GSAEPR12206
Zoro # G103757419
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardener Select
- MFR # GSAEPR12206
- Zoro # G103757419
- UPC # 49121000612
- Country of Origin China
- Category Planters & Window Boxes
Description
Red Flower Egg Planter
These planters look like expensive ceramic pots but they are both lightweight and durable. Add a splash of enduring color to your patio and deck plantings. For indoor and outdoor use.
Specifications- Color: Red
- Size: 12 in.
- Height: 12 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Edge Professional 3700 Thin Stowaway (PLASE371)
- SOLO Solo Replacement Hose, 48"L 0064234 (00-64-234)
- GRIP-RITE FENCE STAPLE HDG 2"" 50# (2HGFS)
- STENS Muffler 105-288 For Briggs & Stratton 691874 (105-288)
- GARDENER SELECT Gardener Select GSAEPR15205 15 in. Egg Planter Green Flower Planter (GSAEPR15205)
- PANACEA PRODUCTSRP-IMPORT GT 14 BLK Hang Basket (88620GT)
- PURE GARDEN Pure Garden 50-196 Raised Garden Bed Plant Holder Kit - 35.5 in.L x 47.5 x 12 in. (50-196)
- ROBERT ALLEN 24 Galv Tub Planter (MPT01646)
- MAYNE Fairfield 48in Garden Bed - Black (4889-B)
- BLOEM Plantr Txtn Chrcl 6"D (TXT06908)
- VISTA 13 x 5 in Clear Cylindrical Hanging Glass Terrarium Candle Holder (VI1840658)
- Gardener Select Planters & Window Boxes