Shop All Planters & Window Boxes
Gardener Select
Gardener Select GSAEPR12205 12 in. Green Flower Egg Planter
Mfr # GSAEPR12205
Zoro # G803757344
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardener Select
- MFR # GSAEPR12205
- Zoro # G803757344
- UPC # 49121000605
- Country of Origin China
- Category Planters & Window Boxes
Description
Green Flower Egg Planter
These planters look like expensive ceramic pots but they are both lightweight and durable. Add a splash of enduring color to your patio and deck plantings. For indoor and outdoor use.
Specifications- Color: Green
- Size: 12 in.
- Height: 12 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Blue (262075BL)
- YARD BUTLER Garden Hose Hanger, Steel, 16 7/8 in W (SRWM-180)
- MI-T-M Switch, 20A, Sealed (32-0348)
- BAYER Temprid FX Insecticide (240ml) (85818643)
- GARDENER SELECT Gardener Select GSAEPR15205 15 in. Egg Planter Green Flower Planter (GSAEPR15205)
- GARDENISED Adjustable Metal Plant Holder, Flower Pot Stand Expands from 9.5- 14.5 Inches (QI003984)
- MAYNE Modesto 30" Round Planter- White (8884-W)
- MAYNE Valencia 8in Wall Mount Planter - Black 3-Pack (3871-B)
- NATURE SPRING Set of 2 Plant Stands, Indoor/Outdoor Wrought Iron Metal Round Decorative Potted Display (Black) (958768LDQ)
- PANACEA 9 in H X 14 in D Resin Wicker Hanging Basket White (82304)
- CHIA PET BOB ROSS (CP493A16)
- Gardener Select Planters & Window Boxes