Shop All Planters & Window Boxes
Gardener Select
Gardener Select GSABRR13214 13 in. Bowl Bubbled Green Planter
Mfr # GSABRR13214
Zoro # G803757351
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardener Select
- MFR # GSABRR13214
- Zoro # G803757351
- UPC # 49121000636
- Country of Origin China
- Category Planters & Window Boxes
Description
Bowl Bubbled Green Planter
These planters look like expensive ceramic pots but they are both lightweight and durable. Add a splash of enduring color to your patio and deck plantings. For indoor and outdoor use.
Specifications- Color: Green
- Size: 13 in.
- Height: 6.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fuel Cap With Gauge, ID 2 In. (125112)
- RAINDRIP Streamspray 1/4Cir Adj (173CPUB)
- AP PRODUCTS AP Products 013-222 Dead Bolt Lock Set, 1" Throw - Polished Brass (013-222)
- A & I PRODUCTS Classical Banded V-Belt (1/2" X 70") 22" x22" x1" (A-A68/02)
- GARDENER SELECT Gardener Select GSAEPR15205 15 in. Egg Planter Green Flower Planter (GSAEPR15205)
- PANACEA PLANT STND IRON WHLD 17"" (84726)
- CHEUNGS 5 lbs Rectangular Cement Planter (5097)
- LANDSCAPERS SELECT Bracket Deck Flower Box (GB0043L)
- DEROMA 1.2 in. H X 8.3 in. D Clay Traditional Plant Saucer Terracotta (M8240PZ)
- BLOEM DURA HNG BSKT CHOC 12"" (DCHB12-45)
- PROTECH TOOL SUPPLY 24 Drill Bulb Planter (JB-24)
- Gardener Select Planters & Window Boxes