Shop All Bird Repellers
Gardeneer
By Dalen Bird-X Netting 28ftx28ft
Mfr # GL61100055857
Zoro # G605979081
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.75
- Overall Height 10
- Material Polypropylene mesh
- Color Black
- Overall Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardeneer
- MFR # GL61100055857
- Zoro # G605979081
- UPC # 840166236604
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Height | 10 |
Overall Width | 12 |
Overall Length | 15 |
Bird Netting Size | 2.3 x 14 x 18 inches |
Details
Item | Gardeneer By Dalen Bird-X Netting 28ftx28ft |
Weight | 1.75 |
Material | Polypropylene mesh |
Color | Black |
Description
* A MUST IN YOUR GARDEN: Tired of not being able to enjoy your delicious berries because some little bird got to them before you even got the chance to have a taste? The Gardeneer by Dalen bird netting is a perfect solution!
* HIGHEST QUALITY MESH: This garden netting has premium quality, heavy duty 5/8" polypropylene mesh with UV inhibitors, a special material which is weatherproof, not easy to tear and guaranteed to withstand the test of time.
* PROTECT YOUR CROPS: Whether a professional gardener or you simply enjoy growing your own organic fruits and veggies, this bird net is an excellent choice for protecting your plants, berries, cherries, crops, fruit trees, bushes, shrubs or flowers!
* HUMANE ALTERNATIVE: Unlike similar products on the market, this bird netting for garden contains no chemicals or toxins, being completely harmless for birds and small animals. A safe and animal-friendly way of enjoying your garden, without harming wildlife!
* EASY DIY INSTALLATION: : The Gardeneer by Dalen plant netting is available in 5 different sizes according to your individual needs, and features a user-friendly design, being easy to install without requiring expensive handymen or professional tools.
* HIGHEST QUALITY MESH: This garden netting has premium quality, heavy duty 5/8" polypropylene mesh with UV inhibitors, a special material which is weatherproof, not easy to tear and guaranteed to withstand the test of time.
* PROTECT YOUR CROPS: Whether a professional gardener or you simply enjoy growing your own organic fruits and veggies, this bird net is an excellent choice for protecting your plants, berries, cherries, crops, fruit trees, bushes, shrubs or flowers!
* HUMANE ALTERNATIVE: Unlike similar products on the market, this bird netting for garden contains no chemicals or toxins, being completely harmless for birds and small animals. A safe and animal-friendly way of enjoying your garden, without harming wildlife!
* EASY DIY INSTALLATION: : The Gardeneer by Dalen plant netting is available in 5 different sizes according to your individual needs, and features a user-friendly design, being easy to install without requiring expensive handymen or professional tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST GARDEN Metal Insulated Grip Hot Water Pistol Nozzle, Blue & Gray (GN5685)
- NUVUE WINTER SHRUB COVER 22"" (20250)
- ZORO SELECT 11 ft 4 in x 24 ft 4 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (5WTK5)
- DEWALT Power Cleaner (DCPW550B)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 50 ft. (BP-F150)
- BIRD BARRIER Pigeon Trap, Collapses to 1" (TT-PI10)
- BIRD-B-GONE BIRD SPIKE 5"" CLEAR (MM2000-5/6)
- BIRD BARRIER OvoControl, Pigeons, 30 lb. (OV-PG05)
- VORTEX Reflect-a-Bird Repellent Mirror (VO714458)
- BIRD-X Bird Net Mounting Clip, 4 lb., PK250 (MTG-CASE)
- BIRD BARRIER Netting Turnbuckle, 1/2" L, Silver, PK10 (nt-s100)
- Gardeneer Bird Repellers