Shop All Shovels and Scoops
Gardencontrol
Tuffy Jr 11 in. Poly Scoop Shovel - Red
Mfr # GA2635698
Zoro # G909142242
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardencontrol
- MFR # GA2635698
- Zoro # G909142242
- UPC # 753678755894
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | Scoop |
Item | Scoop Shovel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Self-Propelled Law Mower, Bare Tool (CML01Z)
- SAVORY PRIME Beef Shin Dog Bone 1.2Lb (801)
- MAX TAPENER Extra Heavy-Duty Tie Tape for Hand or MAX Tapener Tool (HT-R2), 12 mil, Green (3408)
- ZORO SELECT 19 ft 6 in x 29 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTV0)
- GARDENCONTROL Handi Scoop 82 oz. - Red (GA443110)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49131)
- WILCOX ALL-PRO TOOLS 9 in Digging Trowels, Stainless Steel (50S)
- NUPLA 16 ga Round Point Shovel, Steel Blade, 27 in L Yellow Handle (6894156)
- SEYMOUR MIDWEST 16 ga Garden Spade Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49153)
- SMITTYBILT Recovery Utility Tool, Black (2728)
- RAZOR-BACK Round Point Shovel, Steel Blade, 41 in L Wood Handle W/ D-Grip (43201)
- Gardencontrol Shovels and Scoops