Shop All Shovels and Scoops
Gardencontrol
Tuffy Jr 11 in. Poly Scoop Shovel - Green
Mfr # GA2635697
Zoro # G309142644
product price: $43.05
/ea
$43.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardencontrol
- MFR # GA2635697
- Zoro # G309142644
- UPC # 753678766920
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | Scoop |
Item | Scoop Shovel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Gator G3 Blade, 21-3/8" L, 2.5" W (92-676)
- EMSCO GROUP ESP Snow Cruiser Plastic Toboggan 48 in. (1056/123)
- AGRI-FAB 175 lb. capacity Drop Tow behind Spreader (45-0288)
- GLOBAL INDUSTRIAL Green Outdoor Ashtray, 5 Gallon (245133GN)
- GARDENCONTROL Handi Scoop 82 oz. - Red (GA443110)
- TOOLITE 14 ga Drain Spade Shovel, Steel Blade, 29 in L Natural Hardwood Handle (49497)
- BAREBONES LIVING Scoop Shovel, Black Walnut Handle (GDN-092)
- FISKARS 8 in x 46 in Round Point Digging Shovel (396690-1001)
- CORONA TOOLS Garden Transplanter, Aluminum Alloy Blade, Wood Handle (CT 3020I)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49130)
- SMITTYBILT Recovery Utility Tool, Black (2728)
- Gardencontrol Shovels and Scoops