Shop All Flags
Gardencontrol
Summer Better in Flip Flops 2-Sided Impression Garden Flag - 13 x 18.5 in.
Mfr # GA575642
Zoro # G103703485
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardencontrol
- MFR # GA575642
- Zoro # G103703485
- UPC # 723902380826
- Country of Origin China
- Category Flags
Description
Features
- Summer Better in Flip Flops 2-Sided Impression Garden Flag
- With a 3" Pole Sleeve
- All Weather Resistant Pro Guard Polyester Soft to the Touch Material
- Designed to Hang Vertically
- Double Sided - Reads Correctly on Both Sides
- Original Artwork by
- Eco Friendly Procedures
- Proudly Produced in the United States of America
- Pole Not Included
- Material: Polyester
- Size: 13 x 18.5 in.
- Dimension: 18.5" H x 13" W x 0.2" L
- Weight: 4 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELCO Ergonomic, Rotating-Handle, Left-Handed Pruner (FELCO 17)
- WECARE FITNESS AB Wheel, Workout Equipment for Abdominal Exercise, Black (WF-ABW-BLK)
- JACKS IMPORTS Fleece Bareback Pad BLACK (3443-BK)
- ZORO SELECT Tarp Tape, 2 In x 35 ft., White (TW-35)
- GARDENCONTROL 13 x 18.5 in. Alabama Americana States Vertical Double Sided Garden Flag Set with Banner Pole (GA4110534)
- GARDENCONTROL 13 x 18.5 in. Our Lady of Fatima Burlap Inspirational Faith & Religious Impressions Decorative Vertical Double Sided Garden Flag (GA1486163)
- GARDENCONTROL Patriotic USA 2-Sided Impression Garden Flag - 13 x 18.5 in. (GA139012)
- GARDENCONTROL 13 x 18.5 in. Faithfully Yours Nature Pets Vertical Double Sided Mini Garden Flag Set w/Banner Pole (GA4122839)
- GARDENCONTROL 13 x 18.5 in. Mom Grandma Burlap Summer Mothers Day Impressions Decorative Vertical Double Sided Garden Flag (GA1486516)
- GARDENCONTROL 28 x 40 in. Portrait of an Eagle Nature Wildlife Vertical Dbl Sided House Flag Set (GA2057190)
- NYLGLO US Bunting Fan, 4x8 Ft (483350)
- Gardencontrol Flags