Shop All Shovels and Scoops
Gardencontrol
Handi Scoop Jr 32 oz. - Red
Mfr # GA2635703
Zoro # G609698919
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardencontrol
- MFR # GA2635703
- Zoro # G609698919
- UPC # 753678766944
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Scoop Shovel |
Blade Type | Scoop |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JECO 11 in. Artifical Succulent Garden (HD-BT012)
- OREGON Mower Blade (396-810)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-0012)
- TECUMSEH Carburetor (640169)
- GARDENCONTROL Handi Scoop 82 oz. - Red (GA443110)
- STRUCTRON #2 14 ga Garden Spade Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49553)
- SEYMOUR MIDWEST #12 Grain Scoop, Steel Blade, 29 in L Natural Hardwood Handle (49019)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89125)
- SEYMOUR MIDWEST Scoop Shovel, Steel Blade, 29 in L Hard Wood Handle (49248)
- SEYMOUR MIDWEST 16 ga Round Point Shovel, 48 in L Wood Handle (49150)
- VULCAN Shovel, Steel Blade, 48 in L Steel Handle (PCL-S-OR)
- Gardencontrol Shovels and Scoops