Shop All Shovels and Scoops
Gardencontrol
Handi Scoop Jr 32 oz. - Green
Mfr # GA456432
Zoro # G109698921
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardencontrol
- MFR # GA456432
- Zoro # G109698921
- UPC # 747216384271
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | Scoop |
Item | Scoop Shovel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHWOOD CASEY Gong Two Hole 3/8" AR500 Steel, 4 (BC-47606)
- VICTOR MOLE&GHR SONIC SPIKE 2PK (M9012)
- BEST Spring Hinge, Steel, Door Leaf 1-5/8"W (2060R 4X4 P STL)
- SCOTTS 18 in. Manual 7-Blade Push Walk Behind Reel Lawn Mower (716-18S)
- GARDENCONTROL Handi Scoop 82 oz. - Red (GA443110)
- TRUPER Home Plus 39 in Round Digging Shovel, Steel, Wood Handle (PRY-P)
- SEYMOUR MIDWEST 16 ga Garden Spade Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49153)
- THE BRUSH MAN Tear-Off Spade W/ Fulcrum and Serrated Edge, Long Steel Handle, 3PK (SPADE-3-LST-S-I)
- AMES FBG LHRP Shovel (2594400)
- LANDSCAPERS SELECT ShovelW/47 in L Fiberglass Handle (34463PRL-FP)
- TRUE TEMPER 9-3/4" W Square Point Transfer Shovel W/ Comfort Step, 47" Fiberglass Handle (25337100)
- Gardencontrol Shovels and Scoops