Shop All Shovels and Scoops
Gardencontrol
Handi Scoop 82 oz. - Red
Mfr # GA443110
Zoro # G809142403
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardencontrol
- MFR # GA443110
- Zoro # G809142403
- UPC # 747216384264
- Country of Origin China
- Category Shovels and Scoops
Details
Blade Type | Scoop |
Item | Scoop Shovel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECK PUMPS Lid for Model 72 (SP35228)
- TRUPER Tru-Tough 45 in Aluminum Scoop Transfer Shovel Wood Handle (PALY-12)
- FIMCO Sprayer Pump 2.4 Gpm (5151087)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Yellow Polypropylene Handle (69816)
- BULLY TOOLS Shingle Remover Shovel, 10 ga. Steel Blade, Fiberglass Handle (91117)
- W W MANUFACTURING Digging Tool Sod Cutter, 12 in L (48)
- CORONA TOOLS Round Point Shovel, Steel Blade, 56.06 in L Wood Handle (SS 10000)
- RADIUS GARDEN Root Slayer Soil Knife (16211)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Green Polypropylene Handle (69812)
- AMES FBG LHRP Shovel (2594400)
- GRAY ASH SHOVEL BLACK 20 in. (LT0162)
- Gardencontrol Shovels and Scoops