Shop All Furniture Covers
Gardencontrol
Hammock - Swing Set Cover - 96 in. long x 57 in. wide x 67 in. high
Mfr # GA47933
Zoro # G003895518
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardencontrol
- MFR # GA47933
- Zoro # G003895518
- UPC # 654204095814
- Country of Origin China
- Category Furniture Covers
Description
Specially shaped cover to fit modern style hammocks with a zip on either side at the front so it can be used as a wind protector. Keeps your outside furniture clean and dry. The cover is made with non-rot thread from top quality PVC backed Polyester, which has been UV stabilized for longer life. It has eyelets all round and comes with strings and cord locks for fastening.
Length: 96in.
Width: 57in.
Height: 67in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Classical V-Belt (5/8" X 30") 12" x4" x0.5" (A-B27)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Tricep Rope Heavy Duty Tricep Rope Attachment; Black (Tricep Rope)
- LOGO BRANDS Stephen F. Austin University 25oz Stainless Single Wall Flip Top Bottle (614772)
- FELCO Replacement Cutting Blades for FELCO F13 (13/3)
- SHIELD-PLATINUM Shield-Platinum COV-POU62 9 ft. Umbrella Cover (COV-POU62)
- CLASSIC ACCESSORIES Large Round Table/Chair Cover, 94 in Dia x 23 in H (55-158-045101-EC)
- CLASSIC ACCESSORIES OverDrive RV Windshield Cover, White, 80"x33" (80-418-222801-RT)
- DUCK COVERS 36 in. Ultimate Round Fire Pit Cover - Mocha Cappuccino (DU131272)
- PURE GARDEN Patio Umbrella Mosquito Net-Bug Screen for 9' Patio Table Umbrellas & Furniture (50-LG1206)
- SIMPLYSHADE SimplyShade 104 in. Cantilever Umbrella Cover Grey (SSCPL920)
- MADISON INDUSTRIES Madison Industries LUZ-CHAIR-SA-S Luzerne Chair Slipcover; Sand (LUZ-CHAIR-SA-S)
- Gardencontrol Furniture Covers