Gardencontrol

Double Seat Glider Chair


product price: $208.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sit back and relax on the AmeriHome . This generously sized glider gently sways front to back so you and your sweetheart can sit back enjoy the breeze and watch the world go by. As seen in back yards since the 50s our is a faithful reproduction of the timeless original design. The classic style looks great on the front porch back patio backyard or pool deck and brings back memories of simpler less hectic days. The AmeriHome comfortably seats 2 adults and has a 400 lbs total max weight capacity. The white powder coat finish resists rust and will help keep the Glider looking nice season after season. Features: Retro styled stamp metal popular 1950s classic design Comfortably seats 2 adults 400 lbs max weight capacity For indoor and outdoor use use on the patio or by the pool White powder coat finish resists rust Measures 48.75 in. x 33.25 in. x 31.75 in. Assembly required

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.