Shop All Lawn Sprinklers
Gardencontrol
Deluxe Metal Pulsator Sprinkler with Tripod
Mfr # GA634437
Zoro # G004003998
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardencontrol
- MFR # GA634437
- Zoro # G004003998
- UPC # 652513844895
- Country of Origin China
- Category Lawn Sprinklers
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features Specifications- Material: Die-Cast
- Fitting Size: 3/4 in.
- Dimension: 26.38 x 4.25 x 4.25 in.
- Weight: 14.34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM Plastic Water Breaker Black with Rubber Protective Ring (400PL)
- STENS Grinding Wheel - Wheel Dimensions = 150Mm X 4.5Mm X 12Mm; 052-953 (052-953)
- POLAR TECH Commercial high output ice melt spreader. 65Lb capacity. (90365)
- STENS Standard Blade 60" Deck Fits Oem - Dixie Chopper 30227-60X 315-257 (315-257)
- GARDENCONTROL Green Thumb Pulsating Sprinkler (GA3254600)
- SURTEK Adjustable 1-Way Pulsating Metallic Sprinkler (130321)
- SURTEK Metallic Sprinkler Fine Jet (130327)
- GILMOUR Medium Circular Sprinkler with On-Off Spoke (7343759)
- LAWN GENIE ANTI SIPHON VALVE 3/4"" (L4034)
- CHAMPION IRRIGATION Sprinkl Insert Bras 3Qtr (S3Q-C)
- RAIN BIRD Plastic Impact Sprinkler w/Nozzle Set (P5-R PLUS)
- Gardencontrol Lawn Sprinklers