Shop All Flags
Gardencontrol
Christmas Santa Portrait 2-Sided Vertical Impression House Flag - 28 x 40 in.
Mfr # GA879263
Zoro # G903703579
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardencontrol
- MFR # GA879263
- Zoro # G903703579
- UPC # 753153438182
- Country of Origin China
- Category Flags
Description
Features
- Christmas Santa Portrait 2-Sided Vertical Impression House Flag
- With a 4" Pole Sleeve
- All Weather Resistant Pro Guard Polyester Soft to the Touch Material
- Designed to Hang Vertically
- Double Sided - Reads Correctly on Both Sides
- Original Artwork by
- Eco Friendly Procedures
- Proudly Produced in the United States of America
- Pole Not Included
- Material: Polyester
- Size: 28 x 40 in.
- Dimension: 40" H x 28" W x 0.2" L
- Weight: 8 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cub Cadet Hauler (19B40026100)
- SAFE STEP ICE MELT ROCK SALT 50LB (806653)
- NYLGLO Tennessee Flag, 5x8 Ft, Nylon (145180)
- BAYER BioAdvanced AllinOne Rose and Flower Care Liquid Concentrate Plant Food 32 oz (701260B)
- GARDENCONTROL Snowmen Hot Cocoa Winter - Seasonal Christmas Impressions Decorative Vertical Garden Flag - 13 x 18.5 in. (GA962395)
- GARDENCONTROL 13 x 18.5 in. Faithfully Yours Nature Pets Vertical Double Sided Mini Garden Flag Set w/Banner Pole (GA4122839)
- GARDENCONTROL 13 x 18.5 in. Mom Grandma Burlap Summer Mothers Day Impressions Decorative Vertical Double Sided Garden Flag (GA1486516)
- GARDENCONTROL 13 x 18.5 in. Suzani Give Thanks Fall - Seasonal Thanksgiving Impressions; Decorative Vertical Garden Flag (GA948847)
- GARDENCONTROL 13 x 18.5 in. India Friendship Flags of the World Impressions Decorative Vertical Double Sided Garden Flag (GA1485931)
- GARDENCONTROL Patriotic USA 2-Sided Impression Garden Flag - 13 x 18.5 in. (GA139012)
- GLOBAL FLAGS UNLIMITED We Finance Message Flag 3'x5' Vertical Flag (204622)
- Gardencontrol Flags