Christmas Kitty Winter - Seasonal Christmas Impressions Decorative Vertical Garden Flag - 13 x 18.5 in.
Mfr # GA866214
Zoro # G203703484
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardencontrol
- MFR # GA866214
- Zoro # G203703484
- UPC # 753153438380
- Country of Origin China
- Category Flags
Description
have variety of Garden Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our Garden Flag for longer periods.
For more than a decade, weve been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that wont leave a foot print in our environment.
Features- Printed in USA - Package and product designed in California
- Made of double - Thick polyester fabric construction helps resist the wear and tear from frequent use
- Garden flag double-sided print
- Durable flag - Double stitching panels on multiple rows and high quality sleeve to provide lasting strength
- Vibrant colors with UV-Resistant maintains its colors all season long
- Sleeve hanger fits standard banner/flagpole, bracket, arbors or stand
- Theme: Christmas
- Print: Double-Sided
- Readable: Readable Both Sides
- Material: Weather Resistant 3 Layers Blockout
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: David Carter Brown
- Dimension: 0.1" H x 13" W x 18.5" L
- Weight: 0.21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Seal Oil (20 032 08-S)
- CHAMPION SPORTS Speed Hurdle Set, Colored, PK6 (PH66SET)
- BEAR MOUNTAIN PREMIUM BBQ WOODS Grill Pellets Cherry 20Lb (FK13)
- CLASSIC ACCESSORIES Ravenna Cover, Chair, Adirondack, Grey, 36"x34" (55-165-015101-EC)
- GARDENCONTROL 13 x 18.5 in. Alabama Americana States Vertical Double Sided Garden Flag Set with Banner Pole (GA4110534)
- GARDENCONTROL 13 x 18.5 in. Our Lady of Fatima Burlap Inspirational Faith & Religious Impressions Decorative Vertical Double Sided Garden Flag (GA1486163)
- GARDENCONTROL 13 x 18.5 in. Mom Grandma Burlap Summer Mothers Day Impressions Decorative Vertical Double Sided Garden Flag (GA1486516)
- GARDENCONTROL 13 x 18.5 in. Faithfully Yours Nature Pets Vertical Double Sided Mini Garden Flag Set w/Banner Pole (GA4122839)
- GARDENCONTROL Patriotic USA 2-Sided Impression Garden Flag - 13 x 18.5 in. (GA139012)
- GARDENCONTROL 28 x 40 in. Portrait of an Eagle Nature Wildlife Vertical Dbl Sided House Flag Set (GA2057190)
- PATIOPLUS Llama Q Ara Blue Check Flag Canvas House (PA2551222)
- Gardencontrol Flags, Banners & Accessories