Shop All Planters & Window Boxes
Gardencontrol
Ames-True Temper UR1810WH 18 in. Grecian Urn - White
Mfr # GA108983
Zoro # G503795912
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardencontrol
- MFR # GA108983
- Zoro # G503795912
- UPC # 654204513851
- Country of Origin China
- Category Planters & Window Boxes
Description
The grecian urn is a short urn. It is perfect for smaller plants and shrubs. It is a great accent piece for long walkways and entryways.
Features- Great for mixing and matching
- Perfect for outdoor use
- Durable plastic construction
- Attractive design matches any decor
- Finish - white
- Size - 18 in.
- Item weight - 2.58 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Deck Wheel For John Deere 38", 40" And 50" Decks Am116299, M84690; 210-203 (210-203)
- OREGON VersaCut Bar, .325"Ptch, .063"Gauge, D025 Bar Mnt, 20" (203VXLGD025)
- E-Z-GO Air Filter Element, Canister (28463G01)
- COLEMAN 12PK WTRProof FireStick (2000038189)
- GARDENCONTROL 16 in. Modern Square Planter - Espresso (GA2527744)
- GARDENCONTROL Cement Faux Rock planter (GA2855858)
- GARDENCONTROL 5 lbs Rectangular Cement Planter (GA2546501)
- GARDENCONTROL Hose Pot Planter, Espresso (GA2773490)
- PANACEA 105 in H X 8 in D Metal Over The Rail Planter Black (81065)
- PAISAJE Brown Mica Bonsai Pot - Oval (PA2529788)
- MAYNE Fairfield 16x16 Square Planter - Espresso (5887-ES)
- Gardencontrol Landscaping Materials