Shop All Planters & Window Boxes
Gardencontrol
Ames-True Temper UR1212WH 12 in. Grecian Urn - White
Mfr # GA434473
Zoro # G103795992
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardencontrol
- MFR # GA434473
- Zoro # G103795992
- UPC # 747216258848
- Country of Origin China
- Category Planters & Window Boxes
Description
The grecian urn is a short urn. It is perfect for smaller plants and shrubs. It is a great accent piece for long walkways and entryways.
Features- Great for mixing and matching
- Perfect for outdoor use
- Durable plastic construction
- Attractive design matches any decor
- 12 in. Grecian urn
- Color - white
- Item weight - 1.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORBACK 1 Gal. Red Mulch Color Covering up to 12,800 sq. ft. (192401)
- BONIDE PRODUCTS Hydrated Lime 10 Lb (97980)
- KAMP-RITE TENT COT Chair, Blue/Gray, 20 in. L x 38 in. H (CC026)
- SPALDING Sport Air Pump, 12 In (8306SR)
- GARDENCONTROL Cement Faux Rock planter (GA2855858)
- GARDENCONTROL 5 lbs Rectangular Cement Planter (GA2546501)
- GARDENCONTROL Hose Pot Planter, Espresso (GA2773490)
- GARDENCONTROL 16 in. Modern Square Planter - Espresso (GA2527744)
- ATT SOUTHERN 10 TC Hanging Basket (EE1025LT)
- TUFF STUFF PRODUCTS Tuff Stuff Products 458140076 KMM100 All Purpose Tub; Large - 36 x 24 x 8 in. (458140076)
- MAYNE Lakeland Tall Planter - Black (5868-B)
- Gardencontrol Planters & Window Boxes