Shop All Garden Hoses
Gardencontrol
691 125 ft. Hose Wall Butler
Mfr # GA830704
Zoro # G103922251
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardencontrol
- MFR # GA830704
- Zoro # G103922251
- UPC # 753153415855
- Country of Origin China
- Category Garden Hoses
Description
Features
- Metal Hose Wall Butler
- Holds 125 ft. Of Hose
- Made Of Tough Steel
- Keeps Your Hoses Neatly Out Of The Way Until You Need Them
- Each Economical Unit Is Made To Last.
- Dimension - 6.5 x 10 x 7 in.
- Item Weight - 1.92 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water/Garden Leader Hose (CWH075-06MF)
- BULLY TOOLS Drain Spade Shovel, 12 ga. Steel Blade, Fiberglass Handle (82535)
- ORBIT Thumb Ctrl Nozzle 7Ptrn (58993)
- DIAL MFG Dial Mfg 1387 UL15000 Cooler Pump (140871)
- GARDENCONTROL 4 Way Metal Hose Connector With Shut Off Valves (GA10025)
- BEST GARDEN 5/8 In. Dia. x 25 Ft. L. Drinking Water Safe Sprinkler Hose (CDBTECV025)
- PLUMB TECH 5/8 x 100' Premium Red Nitrile Rubber Multi-Purpose Hot/Cold Water Hose, Contractor, 500 PSI (HWE16100)
- GILMOUR Soaker Hose, 50 ft L, Vinyl, Natural (827501-1001)
- CONTINENTAL Garden Hose, 1/2" ID x 100 ft., Black (CWH050-100MF-G)
- CONTINENTAL Garden Hose, 1" ID x 100 ft., Black (CWH100-100-G)
- WATER RIGHT Professional Coil Hose 25 Ft Coil Hose - Olive (PCH-025-MG)
- Gardencontrol Watering & Irrigation