Gardencontrol

40 ft.Tow Behind Dethatcher


product price: $153.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A lush and green garden is a thing of beauty. A well trimmed lawn or garden is a pleasure to behold. Check out our high quality garden supplies which are highly durable and stable.

Features
  • 3/16'' heat treated tines
  • 20 teeth, spring steel tines for long life
  • 1/2'' pin type hitch, 7.5'' rubber tire
  • Maximum tray load capacity of 70 lb
Specifications
  • Size: 40"
  • Country of Origin: Vietnam
  • Weight: 35 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.