13 x 18.5 in. Wise Men Burlap Winter Nativity Impressions Decorative Vertical Double Sided Garden Flag
Mfr # GA1486641
Zoro # G503703337
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardencontrol
- MFR # GA1486641
- Zoro # G503703337
- UPC # 750071532848
- Country of Origin China
- Category Flags
Description
Nativity Beautiful Mini Garden Flag
have variety of Garden Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our Garden Flag for longer periods.
For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that won't leave a foot print in our environment.
Includes- 1 Piece x Garden Flag 13" x 18.5" Package Decorative Flags
- Flag: Wise Men Burlap
- Theme: Nativity
- Garden Flag Size: 13" x 18.5"
- Print: Double-Sided
- Readable: Readable Both Sides
- Material: Weather Resistant Double Burlap
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Luis Bargallo
- Country of Origin: USA
- Weight: 0.17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 4' X 50' Warning Barrier Green (14993-38-50)
- MAKITA Cordless Blower, 459 cfm, 116 mph, 18V, 5.1 lb (XBU03Z)
- COWPOTS CowPots #5 Square Pot - 60 pots (#5 Sq (60))
- CRAFTSMAN Replacement Spools, 0.065", PK3 (CMZST0653)
- GARDENCONTROL Patriotic USA 2-Sided Impression Garden Flag - 13 x 18.5 in. (GA139012)
- GARDENCONTROL 13 x 18.5 in. India Friendship Flags of the World Impressions Decorative Vertical Double Sided Garden Flag (GA1485931)
- GARDENCONTROL 13 x 18.5 in. Apple Basket Burlap Food Fruits Impressions Decorative Vertical Double Sided Garden Flag (GA1486168)
- GARDENCONTROL Turkmenistan 2-Sided Impression Garden Flag - 13 x 18.5 in. (GA700142)
- GARDENCONTROL Christmas Kitty Winter - Seasonal Christmas Impressions Decorative Vertical Garden Flag - 13 x 18.5 in. (GA866214)
- GARDENCONTROL 13 x 18.5 in. Santa Portrait Burlap Winter Christmas Impressions Decorative Vertical Double Sided Garden Flag (GA1486362)
- NYLGLO Oregon State Flag, 3x5 Ft (144460)
- Gardencontrol Flags, Banners & Accessories