Shop All Flags
Gardencontrol
13 x 18.5 in. Suzani Give Thanks Fall - Seasonal Thanksgiving Impressions; Decorative Vertical Garden Flag
Mfr # GA948847
Zoro # G603703534
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardencontrol
- MFR # GA948847
- Zoro # G603703534
- UPC # 746591460181
- Country of Origin China
- Category Flags
Description
have variety of Garden Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. We are committed to using eco-friendly inks that wont leave a foot print in our environment.
Features- Made of Durable - Thick Polyester Fabric construction helps resist the wear and tear from frequent use
- Durable Flag -Double stitching panels on multiple rows and high quality Sleeve to provide lasting strength
- Vibrant Colors - with UV-Resistant Maintains Its Colors All Season Long
- Sleeve Hanger fits standard Banner/Flagpole, Bracket, Arbors or stand
- Print: Double-Sided
- Readable: Readable Both Side Weather Resistant 3 Layers Blockout
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Daphne Brissonnet
- Origin: Printed In USA
- Dimension: 0.1" H x 13" W x 18.5" L in.
- Weight: 0.21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON AdvanceCut Chain, 14" 91PX 3/8" 53 DL (S53)
- STENS Starter Switch (430165)
- GRIZZLY COOLERS Marine Chest Cooler, 20.0 qt. Capacity (4400624)
- MTD Bail-Drive 600 Bla (747-05210B)
- GARDENCONTROL Patriotic USA 2-Sided Impression Garden Flag - 13 x 18.5 in. (GA139012)
- GARDENCONTROL 13 x 18.5 in. Faithfully Yours Nature Pets Vertical Double Sided Mini Garden Flag Set w/Banner Pole (GA4122839)
- GARDENCONTROL 28 x 40 in. Portrait of an Eagle Nature Wildlife Vertical Dbl Sided House Flag Set (GA2057190)
- GARDENCONTROL 13 x 18.5 in. Our Lady of Fatima Burlap Inspirational Faith & Religious Impressions Decorative Vertical Double Sided Garden Flag (GA1486163)
- GARDENCONTROL 13 x 18.5 in. Mom Grandma Burlap Summer Mothers Day Impressions Decorative Vertical Double Sided Garden Flag (GA1486516)
- GARDENCONTROL 13 x 18.5 in. Alabama Americana States Vertical Double Sided Garden Flag Set with Banner Pole (GA4110534)
- CAROLINES TREASURES Dachshund Flag - Garden Size- 11 x 15 in. (SC9065GF)
- Gardencontrol Flags