Shop All Flags
Gardencontrol
13 x 18.5 in. Divine Baby Jesus Burlap Inspirational Faith & Religious Impressions Decorative Vertical Double Sided Garden Flag
Mfr # GA1486161
Zoro # G303703339
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardencontrol
- MFR # GA1486161
- Zoro # G303703339
- UPC # 750071553096
- Country of Origin China
- Category Flags
Description
For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that won't leave a foot print in our environment.
Features- Faith & Religious Beautiful Mini Garden Flag
- have variety of Garden Flag for all occasions
- Uniquely design for hanging indoor or outdoor use
- We are committed to offering you exceptional values
- Our customers enjoy displaying our Garden Flag for longer periods
- 1 Piece x Garden Flag 13" x 18.5" Decorative Flags
- Theme: Faith & Religious
- Size: Garden Flag 13" x 18.5"
- Print: Double-Sided
- Readable: Readable Both Sides
- Material: Weather Resistant Double Burlap
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Schal Lee
- Country of Origin: Printed in USA
- Weight: 0.175 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE CANE BOLT BLACK 18""H (N109-039)
- OREGON Assembled File Guide, 4.5mm (31692)
- SAFE STEP ICE MELT ROCK SALT 25LB (806661)
- LANDSCAPERS SELECT Soil Conditioner with Humic and Iron, 30 lb Bag (903071)
- GARDENCONTROL 13 x 18.5 in. Santa Portrait Burlap Winter Christmas Impressions Decorative Vertical Double Sided Garden Flag (GA1486362)
- GARDENCONTROL Snowmen Hot Cocoa Winter - Seasonal Christmas Impressions Decorative Vertical Garden Flag - 13 x 18.5 in. (GA962395)
- GARDENCONTROL Christmas Kitty Winter - Seasonal Christmas Impressions Decorative Vertical Garden Flag - 13 x 18.5 in. (GA866214)
- GARDENCONTROL 13 x 18.5 in. India Friendship Flags of the World Impressions Decorative Vertical Double Sided Garden Flag (GA1485931)
- GARDENCONTROL 13 x 18.5 in. Our Lady of Fatima Burlap Inspirational Faith & Religious Impressions Decorative Vertical Double Sided Garden Flag (GA1486163)
- GARDENCONTROL Patriotic USA 2-Sided Impression Garden Flag - 13 x 18.5 in. (GA139012)
- CAROLINES TREASURES Lincoln Longwool Sheep Welcome Canvas House Flag - 28 x 0.01 x 40 in. (CK6915CHF)
- Gardencontrol Flags