Gardencare

Kane 160mm Pull - Weathered Nickel


product price: $24.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Collection: Kane.
  • Finish: Weathered Nickel.
  • Overall Length: 7" (178mm).
  • Projection: 1-1/4" (32mm).
  • Material: Zinc Alloy.
  • Mounting Holes: 6-5/16" (160mm).
  • Style: Transitional.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.