Shop All Window Shades
Gardencare
Gale Pacific Outback 90 Roller Shade 8 x 6 ft.; Terracotta
Mfr # GA73555
Zoro # G104089304
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardencare
- MFR # GA73555
- Zoro # G104089304
- UPC # 654204274240
- Country of Origin China
- Category Window Shades
Description
Features
- Unique knitted 'breathable' fabric
- A smooth action roller clutch mechanism
- Stainless steel 'tie-downs'
- Up to 90% UV block protection from damaging effects of the sun
- Breathable' fabric allows air flow, substantially reducing temperatures and energy costs
- Weather resistant fabric and components resist fading, mold, and mildew
- Light filtering knit reduces glare without darkening a room's interior
- Recyclable fabric and head rail
- Color - Terracotta
- Size - 8 x 6 ft.
- Dimension - 96 L x 72 W x 0.03 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Kirana Glam and Luxe Grey Velvet Fabric and Gold PU Leather Ottoman (175-11239-Zoro)
- FLASH FURNITURE Mayfield 40in. Buffet and Sideboard w/Double Door Storage Cabinet and Open Storage Shelf in Gray (NAN-F-HY-B23108-GRY-GG)
- HIRSH 30" W 2 Drawer File Cabinet, Putty, Letter (19295)
- SAUDER Hammond Lateral File Co , Durable, 1 in. thick top surface to display your home office essentials (428241)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 120 in. W, Motor (E80.108.30)
- LIPPERT KIT - WINDOW - THIN SHADE (806621)
- ACHIM IMPORTING Achim Importing CSTD30WH06 Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 30 x 64 in. (CSTD30WH06)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7725)
- RALPH FRIEDLAND & BROTHERS Ralph Friedland & Brothers 5277629 Outside Mount Bracket Window Shade (5277629)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 72 in. W, Pole (E70.68.60)
- LIVING ACCENTS VNYL 1"" ALBSTR BL 55X64 (MAX5564AL)
- Gardencare Window Shades