Shop All Grill Accessories
Gardencare
50335A Large Extra Large Two-Way Adjustable Grate
Mfr # GA155765
Zoro # G103737145
original price:
$35.59
9% off
$32.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardencare
- MFR # GA155765
- Zoro # G103737145
- UPC # 654204841541
- Country of Origin China
- Category Grill Accessories
Description
Features
- Material: Porcelain Coated
- Product Type: Grill Cooking Grate
- Assembled Height: 24-1/2 in.
- Assembled Width: 16-1/2 in.
- Size Capacity: 21 1/2 in. x 13 1/2 - 24 1/2 in. x 16 1/2 in.
- Brand Compatibility: For Most Grills
- Universal 2-way adjustable porcelain-coated cooking grid
- Replaces most large and extra large grids from 21.5 - 24.5" X 13.5 -16.5"
- Steak House style flat grids with a durable porcelain coating
- Adjustable width and depth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOMCO LTD Motomco Ltd 198869 10 Lb Tomcat Rat and Mouse Bait Pellets (198869)
- MILLER MFG Pet Lodge Rabbit Hutch Only Kit 30" (2357-30)
- LOGO BRANDS New York Knicks 34oz Native Quencher Bottle (720-S34QB-63)
- KOHLER Pre-Cleaner (16 083 05-S)
- GARDENCARE Wood Grill Scraper (GA1495206)
- GARDENCARE 19 in. Stainless Steel Grill Burner for Universal (GA3306984)
- GARDENCARE 50225A Small Medium Two-Way Adjustable Grate (GA613075)
- GARDENCARE Zenport Uncle Roast Automatic Rotisserie BBQ Grill (GA4235654)
- GARDENCARE 15018 32 in. BBQ Fork 2 per Set (GA1679320)
- GARDENCARE Zenport Grill Plank Topper (GA4253379)
- BAREBONES LIVING Barebones Heavy Duty Grill Grate - Rectangular (CKW-476)
- Gardencare Grill Accessories