Shop All Grill Accessories
Gardencare
50225A Small Medium Two-Way Adjustable Grate
Mfr # GA613075
Zoro # G003737092
original price:
$27.85
4% off
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardencare
- MFR # GA613075
- Zoro # G003737092
- UPC # 654204841558
- Country of Origin China
- Category Grill Accessories
Description
Features
- Material: Porcelain Coated
- Product Type: Grill Cooking Grate
- Assembled Height: 21 in.
- Assembled Width: 14-1/2 in.
- Adjustable to: 17" x 11.75" to 21" x 14.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Gearbox Asm-Auger (918-04165B)
- ILC Replacement For CLUB CAR 101927101 CLUB CAR GOLF CART GOLF CART PARTS AND ACCESSORIES 2PK (2PAK:WX-0KHE-5)
- MTD Tine Shld (731-08411A-2)
- EGO Blower Flat Nozzle, For LB5750 (AN5300)
- GARDENCARE Zenport Grill Plank Topper (GA4253379)
- GARDENCARE Zenport Uncle Roast Automatic Rotisserie BBQ Grill (GA4235654)
- GARDENCARE 15018 32 in. BBQ Fork 2 per Set (GA1679320)
- GARDENCARE 19 in. Stainless Steel Grill Burner for Universal (GA3306984)
- GARDENCARE 50335A Large Extra Large Two-Way Adjustable Grate (GA155765)
- GARDENCARE Wood Grill Scraper (GA1495206)
- BLACKSTONE E Series Electric Griddle Stocking (BL377220)
- Gardencare Grill Accessories