Shop All Drip Irrigation Accessories
Gardena
Gardena 8116 ABS Plastic Classic Adjustable Spray Gun Nozzle
Mfr # 7439763
Zoro # G304056038
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardena
- MFR # 7439763
- Zoro # G304056038
- UPC # 66283081167
- Country of Origin China
- Category Drip Irrigation Accessories
Description
Gardena adjustable gun nozzle. Continuously adjustable from hard jet to soft fine mist. Improved ergonomic fit. Ideal for cleaning and watering with a fine mist. On / off trigger lock.
Features- Material : ABS Plastic
- Soft plastic components offer a comfortable grip
- Ideal for cleaning and watering with a fine mist
- Adjustable between two spray patterns: hard jet and fine mist
- On/off trigger with soft plastic components for additional comfort
- Compact 2-in-1 nozzle
- Lock for continuous flow
- Blister Card
- Fitting size: 3/4" Hose thread
- Water flow control: Twist control
- Number of spray patterns: 2
- Trigger Lock
- Handle grip material: Rubber
- Construction: Molded
- Maximum pressure: 100 psi
- Flow rate: 4.5 gpm
- Grip type: Pistol
- Front or rear trigger lever: Rear
- Dimension: 9.5" H x 7.1" W x 1.4" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Flat Face Hydraulic Quick Connect Coupler Coupling Set (1/2 NPT) (HYM40-1714)
- TOMAHAWK POWER 450 PSI Backpack Concrete Sprayer 6.5 Gallon .5 GPM Wand Attachment (TCS6.5)
- CLASSIC ACCESSORIES Veranda Round Patio Heater Table Cover, 36"x36" (55-995-015101-00)
- SMARTBONES CHEWS CHCKN/VEG 6.6OZ (SBCW-02958)
- GARDENA Water Smart Flow Meter (GCL9188U)
- RAINDRIP Raindrip PC4050B Compensating Dripper 1 Gph (7198914)
- RAINDRIP Drip Irrigation Stake (7488661)
- THRIFCO PLUMBING R-341c 1/2 Hose X 5/8 Hose Red (6819341)
- ORBIT Slip Adapter 3/4 in. 200 psi (57202)
- ORBIT Slip Fitting 3/4"Fht (53360)
- ORBIT DRP IRGTN SPRNKLR/STK (67115)
- Gardena Watering & Irrigation